8975.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8975.2 Altech DIN Rail Interface Modules, TERMINAL BLOCK DIODE MODULES SERIES

MFG Item Number
8975.2

8975.2 Altech DIN Rail Interface Modules, TERMINAL BLOCK DIODE MODULES SERIES

MFG Item Number
8975.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8975.2
TERMINAL BLOCK DIODE MODULES SERIES

Series Information

Specifications

Specifications
Manufacturer Part Number 8975.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERMINAL BLOCK DIODE MODULES SERIES CONNECTION 24 DIODE
Number of Circuits 24
Current Rating 1 A
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Size Range 12-22 AWG
Mounting DIN Rail
Net Weight 0.594 lbs
Gross Weight 0.594 lbs