Series Information
| Manufacturer Part Number | 8987VG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1200 RPM, 56YZ |
| Type | Commercial Condenser Fan |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56YZ |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Belly Band |
| Current Rating | 3.9 A, 7.8-7.8 A |
| Inverter Duty | Yes |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Net Weight | 48 lbs |
| Gross Weight | 48 lbs |