8995.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8995.2

Altech DIN Rail Interface Modules

8995.2

Altech DIN Rail Interface Modules
16 Channel Relay Module Isolated,
MFG Item Number
8995.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
8995.2
16 Channel Relay Module Isolated,

Series Information

Specifications

Specifications
Manufacturer Part Number 8995.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description 16 Channel Relay Module Isolated, 110VAC, w/relays
Voltage 110 VAC
AC Voltage 110 VAC
Current Rating 8 A
Contacts DPDT
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs