89 Series Information
| Manufacturer Part Number | 89SMSTRC-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 89 |
| Family Series | Edwards Signaling Visual Signaling Devices, 89 Series |
| Description | Surf Mt Strobe 120V Ac Clear |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | UL |
| Net Weight | 0.91 lbs |
| Gross Weight | 1.2 lbs |