89 Series Information
| Manufacturer Part Number | 89SMSTRR-AQ |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 89 |
| Family Series | Edwards Signaling Visual Signaling Devices, 89 Series |
| Description | Surf Mt Strobe 24V Ac/Dc Red |
| Operation | Strobe |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | UL |
| Net Weight | 1.005 lbs |
| Gross Weight | 1.175 lbs |