89SMSTRR-N5
Edwards Signaling Visual Signaling Devices, 89 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89SMSTRR-N5

Edwards Signaling Visual Signaling Devices, 89 Series

89SMSTRR-N5

Edwards Signaling Visual Signaling Devices, 89 Series
Surf Mt Strobe 120V Ac Red
MFG Item Number
89SMSTRR-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 89 Series
Item #
89SMSTRR-N5
Surf Mt Strobe 120V Ac Red

89 Series Information

  • 24 VAC/VDC or 120 VAC
  • 5 Lens Colors
  • 1,000 Hour Strobe Tube
  • Flush or Surface Mount
  • UL Approved
The Edwards 89 Series strobes are bright, 150 candela, low current units for indoor use. The 89STR series strobe has been designed for flush mounting and the 89SMSTR series strobe has been designed for surface mounting on the supplied single gang surface box. The housing is made of a gray, engineered thermoplastic.

Used where a distinctive visual signal is required for timing, scheduling, paging, process control, general alarm, and warning applications.

Specifications

Specifications
Manufacturer Part Number 89SMSTRR-N5
Manufacturer Edwards Signaling
Product Series 89
Family Series Edwards Signaling Visual Signaling Devices, 89 Series
Description Surf Mt Strobe 120V Ac Red
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
Hazardous Location No
Explosion Proof No
Approvals UL
Net Weight 0.98 lbs
Gross Weight 1.215 lbs