Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8AHLE-40E Eaton Fuses, 8.3KV MAX., 40E, SINGLE BARREL, CL
MFG Item Number
8AHLE-40E
8AHLE-40E Eaton Fuses, 8.3KV MAX., 40E, SINGLE BARREL, CL
MFG Item Number
8AHLE-40E
This item cannot be canceled or returned
Description
8.3KV MAX., 40E, SINGLE BARREL, CL
Specifications
Specifications
| Manufacturer Part Number |
8AHLE-40E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
8.3KV MAX., 40E, SINGLE BARREL, CL FUSE, W/AMPGARD HOOKEYE |
| Fuse Type |
Miniature |
| Current Rating |
40 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |