Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, 8B Series
8B-63-LV
Dwyer Instruments Process Controllers, 8B Series
This item cannot be canceled or returned
Description
Process Controllers, 8B Series
Specifications
Specifications
| Manufacturer Part Number |
8B-63-LV |
| Manufacturer |
Dwyer Instruments |
| Product Series |
8B |
| Family Series |
Dwyer Instruments Process Controllers, 8B Series |
| Description |
Temp Controller Linear Voltage/Relay Output And 24 VDC Supply Voltage |
| Power Supply |
24 VDC |
| Nominal Voltage |
24 VDC |
| Input Type |
DC Current, RTD, Thermocouple, Volts DC |
| Output Type |
Linear Voltage, Relay |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
8B-63-LV
Dwyer Instruments Process Controllers, 8B Series