Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8BHLE-50E Eaton Fuses, FUSE, HLE BOLT ON 8KV 50E
MFG Item Number
8BHLE-50E

8BHLE-50E Eaton Fuses, FUSE, HLE BOLT ON 8KV 50E

MFG Item Number
8BHLE-50E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
8BHLE-50E
FUSE, HLE BOLT ON 8KV 50E

Series Information

Specifications

Specifications
Manufacturer Part Number 8BHLE-50E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, HLE BOLT ON 8KV 50E
AC Voltage 8,300 VAC
Characteristic Current Limiting
Interrupt Rating 50 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 0 lbs