8C-5
Dwyer Instruments Process Controllers, 8C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8C-5

Dwyer Instruments Process Controllers, 8C Series

8C-5

Dwyer Instruments Process Controllers, 8C Series
Temperature Controller 1/8 Din
MFG Item Number
8C-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 8C Series
Item #
8C-5
Temperature Controller 1/8 Din

8C Series Information

Specifications

Specifications
Manufacturer Part Number 8C-5
Manufacturer Dwyer Instruments
Product Series 8C
Family Series Dwyer Instruments Process Controllers, 8C Series
Description Temperature Controller 1/8 Din Current Output
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type RTD, Thermocouple
Output Type Current
Number of Outputs 1
Display Type LED
Case Size 1/8 DIN
Approvals CE, cULus
Net Weight 0.9375 lbs
Gross Weight 0.9375 lbs