8CLE-20E-D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8CLE-20E-D Eaton's Bussmann series Fuses, 8.3Kv 20E Cle Fuse

MFG Item Number
8CLE-20E-D

8CLE-20E-D Eaton's Bussmann series Fuses, 8.3Kv 20E Cle Fuse

MFG Item Number
8CLE-20E-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
8CLE-20E-D
8.3Kv 20E Cle Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 8CLE-20E-D
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 8.3Kv 20E Cle Fuse
Fuse Type Medium Voltage
Current Rating 20 A
AC Voltage 8,300 VAC
Characteristic General Purpose
Package Type Cartridge
Net Weight 0 lbs
Gross Weight 0.5938 lbs