Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8CLPT-5E Eaton Fuses, FUSE
8CLPT-5E Eaton Fuses, FUSE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
8CLPT-5E |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
FUSE |
| Fuse Type |
UL Class CC |
| Class |
CC |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |