8CLS-3R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8CLS-3R Eaton's Bussmann series Fuses, 8Kv 3R Cls Fuse

MFG Item Number
8CLS-3R

8CLS-3R Eaton's Bussmann series Fuses, 8Kv 3R Cls Fuse

MFG Item Number
8CLS-3R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
8CLS-3R
8Kv 3R Cls Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 8CLS-3R
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 8Kv 3R Cls Fuse
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 8,300 VAC
Characteristic Current Limiting
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 0.4688 lbs