Series Information
| Manufacturer Part Number | 8D7P1CCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 7.5 HP, 3600 RPM, 213TC |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.6 kW |
| Speed | 3,525 RPM |
| RPM | 3,525 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 9 A |
| Composition | Cast Iron |
| Net Weight | 140 lbs |
| Gross Weight | 140 lbs |