Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, 8G Series
8G-33-32
Dwyer Instruments Process Controllers, 8G Series
1/8 Din Temp Controller Relay/Relay
This item cannot be canceled or returned
Description
Process Controllers, 8G Series
1/8 Din Temp Controller Relay/Relay
Specifications
Specifications
| Manufacturer Part Number |
8G-33-32 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
8G |
| Family Series |
Dwyer Instruments Process Controllers, 8G Series |
| Description |
1/8 Din Temp Controller Relay/Relay RS485 Temp Retransmission Remote Setpoint |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
DC Current, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
2 |
| Display Type |
LCD |
| Case Size |
1/8 DIN |
| Control Loops |
On/Off, PID |
| Approvals |
CE, cULus |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
8G-33-32
Dwyer Instruments Process Controllers, 8G Series