8GRHA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8GRHA

Killark Conduit Outlet Bodies

8GRHA

Killark Conduit Outlet Bodies
THREADED ENCL 8in. DOME
MFG Item Number
8GRHA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
8GRHA
THREADED ENCL 8in. DOME

Series Information

Specifications

Specifications
Manufacturer Part Number 8GRHA
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description THREADED ENCL 8in. DOME
Cover Included Yes
Composition Copper Free Aluminum
Approvals CSA, UL
Net Weight 87 lbs
Gross Weight 87 lbs