Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LB6BP05
Lovato Visual Signaling Devices
Plastic 22mm Base For Light Beacon
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Plastic 22mm Base For Light Beacon
Specifications
Specifications
| Manufacturer Part Number |
8LB6BP05 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Plastic 22mm Base For Light Beacon |
| Accessory Type |
Fixing Base |
| Comments |
Plastic, Black, for Light Modules, 22 mm Hole |
| Net Weight |
0.0794 lbs |
| Gross Weight |
0.0794 lbs |
8LB6BP05
Lovato Visual Signaling Devices