Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices, LB10 Series
8LB6EL6
Lovato Visual Signaling Devices, LB10 Series
Signal Beacon Blue Steady
This item cannot be canceled or returned
Description
Visual Signaling Devices, LB10 Series
Signal Beacon Blue Steady
Specifications
Specifications
| Manufacturer Part Number |
8LB6EL6 |
| Manufacturer |
Lovato |
| Product Series |
LB10 |
| Family Series |
Lovato Visual Signaling Devices, LB10 Series |
| Description |
Signal Beacon Blue Steady 12/240VAC/Dc |
| Operation |
Continuous |
| Color |
Blue |
| Operating Temperature |
-20-50 °F |
| Approvals |
IP30, IP54 |
| Net Weight |
0.1676 lbs |
| Gross Weight |
0.1676 lbs |
8LB6EL6
Lovato Visual Signaling Devices, LB10 Series