Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices, LB18 Series
8LB6GLM1
Lovato Visual Signaling Devices, LB18 Series
Signal Beacon Orange Blink.24-230VAC
This item cannot be canceled or returned
Description
Visual Signaling Devices, LB18 Series
Signal Beacon Orange Blink.24-230VAC
Specifications
Specifications
| Manufacturer Part Number |
8LB6GLM1 |
| Manufacturer |
Lovato |
| Product Series |
LB18 |
| Family Series |
Lovato Visual Signaling Devices, LB18 Series |
| Description |
Signal Beacon Orange Blink.24-230VAC |
| Operation |
Continuous, Flashing |
| Voltage |
24-240 VAC |
| Nominal Voltage |
120 VAC, 24 VAC, 240 VAC, 48 VAC |
| Color |
Orange |
| Operating Temperature |
-20-50 °F |
| Approvals |
IP30, IP54 |
| Net Weight |
0.172 lbs |
| Gross Weight |
0.172 lbs |
8LB6GLM1
Lovato Visual Signaling Devices, LB18 Series