Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices, LB25 Series
8LB6S2B3
Lovato Visual Signaling Devices, LB25 Series
Signal/Sound Beacon Green 24VAC/Dc
This item cannot be canceled or returned
Description
Visual Signaling Devices, LB25 Series
Signal/Sound Beacon Green 24VAC/Dc
Specifications
Specifications
| Manufacturer Part Number |
8LB6S2B3 |
| Manufacturer |
Lovato |
| Product Series |
LB25 |
| Family Series |
Lovato Visual Signaling Devices, LB25 Series |
| Description |
Signal/Sound Beacon Green 24VAC/Dc |
| Operation |
Sound-Light |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Color |
Green |
| Flash Rate/Minute |
80 |
| Operating Temperature |
-20-50 °F |
| Approvals |
IP30, IP54 |
| Net Weight |
0.1896 lbs |
| Gross Weight |
0.1896 lbs |
8LB6S2B3
Lovato Visual Signaling Devices, LB25 Series