8LM2TB6244

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8LM2TB6244 Lovato Switches, LM2T Series, Red Mushroom-Head Push/Pull

MFG Item Number
8LM2TB6244

8LM2TB6244 Lovato Switches, LM2T Series, Red Mushroom-Head Push/Pull

MFG Item Number
8LM2TB6244
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LM2T Series
Item #
8LM2TB6244
Red Mushroom-Head Push/Pull

LM2T Series Information

  • Aluminum‑Zinc Alloy Bezel
  • 22mm Mounting Size
  • IEC/EN IP65; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, RINA, LROS, EAC, and CCC Certified
  • Various Symbols Available on One and Two‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 1,000,000 cycle mechanical life and switch materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.


Specifications

Specifications
Manufacturer Part Number 8LM2TB6244
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Description Red Mushroom-Head Push/Pull Pushbutton
Illuminated No
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 40 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Material Polyamide
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Comments Up to 4 contacts
Net Weight 0.1224 lbs
Gross Weight 0.2447 lbs