8LM2TBL104

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8LM2TBL104 Lovato Switches, LM2T Series, Red Illuminated Flush Button
MFG Item Number
8LM2TBL104

8LM2TBL104 Lovato Switches, LM2T Series, Red Illuminated Flush Button

MFG Item Number
8LM2TBL104
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LM2T Series
Item #
8LM2TBL104
Red Illuminated Flush Button

LM2T Series Information


Specifications

Specifications
Manufacturer Part Number 8LM2TBL104
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Description Red Illuminated Flush Button Actuator
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 29.8 mm
Bezel Metal Round
Lamp Type LED
Lens/Button Shape Round Flush
Operator Color Red
Material Polyamide
Protection Rating IP65
Approvals CCC, cULus, EAC
Comments Up to four contacts plus LED element
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs