Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8LM2TC10A
Contact Block, 1-N/O, Screw Term,
MFG Item Number
8LM2TC10A
This item cannot be canceled or returned
Description
Contact Block, 1-N/O, Screw Term,
Specifications
Specifications
| Manufacturer Part Number |
8LM2TC10A |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Contact Block, 1-N/O, Screw Term, Early Make |
| Type |
Contact Block |
| Net Weight |
0.0024 lbs |
| Gross Weight |
0.024 lbs |
8LM2TC10A
Lovato Switches