Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8LM2TLB5 Lovato Switches, Yellow LED Lamp Holder 18-30V Ac/Dc
8LM2TLB5 Lovato Switches, Yellow LED Lamp Holder 18-30V Ac/Dc
This item cannot be canceled or returned
Description
Yellow LED Lamp Holder 18-30V Ac/Dc
Specifications
Specifications
| Manufacturer Part Number |
8LM2TLB5 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Yellow LED Lamp Holder 18-30V Ac/Dc |
| Type |
LED Lamp Holder |
| Color |
Yellow |
| Comments |
12~30 VAC/VDC, Steady |
| Net Weight |
0.0031 lbs |
| Gross Weight |
0.0309 lbs |