Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8LM2TLE4
Red LED Lamp Holder 85-140V Ac Dc
This item cannot be canceled or returned
Description
Red LED Lamp Holder 85-140V Ac Dc
Specifications
Specifications
| Manufacturer Part Number |
8LM2TLE4 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Red LED Lamp Holder 85-140V Ac Dc |
| Type |
LED Lamp Holder |
| Color |
Red |
| Comments |
85~140 VAC, Steady |
| Net Weight |
0.0038 lbs |
| Gross Weight |
0.0375 lbs |