Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LM2T Series Information
| Manufacturer Part Number | 8LM2TS320 |
|---|---|
| Manufacturer | Lovato |
| Product Series | LM2T |
| Family Series | Lovato Switches, LM2T Series |
| Description | Key Selector Actuator 2-Stay Positions K |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Operator Color | Black |
| Bezel | Plastic Round |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, cULus, EAC, LROS, RINA |
| Protection Rating | IP65 |
| Comments | Key extraction from left position |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.175 lbs |