Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7BP01
Lovato Visual Signaling Devices
Plastic Fixing Plate With 100mm Tube
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Plastic Fixing Plate With 100mm Tube
Specifications
Specifications
| Manufacturer Part Number |
8LT7BP01 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Plastic Fixing Plate With 100mm Tube |
| Accessory Type |
Fixing Base |
| Comments |
Horizontal Surface Mount, Plastic, Black, with 100 mm Extension |
| Net Weight |
0.1146 lbs |
| Gross Weight |
0.1146 lbs |
8LT7BP01
Lovato Visual Signaling Devices