8LT7EL8
Lovato Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8LT7EL8

Lovato Visual Signaling Devices

8LT7EL8

Lovato Visual Signaling Devices
Illumin. Unit Steady White
MFG Item Number
8LT7EL8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
8LT7EL8
Illumin. Unit Steady White

Series Information

Specifications

Specifications
Manufacturer Part Number 8LT7EL8
Manufacturer Lovato
Family Series Lovato Visual Signaling Devices
Description Illumin. Unit Steady White Dir.Supply
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Steady Burning
Audible Alarm None
Stack Configuration White
Mounting Surface
Base Polycarbonate
Approvals CSA, UL
Protection Rating IP65
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs