Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7FLB1
Lovato Visual Signaling Devices
Illuminated Unit Flash Orange
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flash Orange
Specifications
Specifications
| Manufacturer Part Number |
8LT7FLB1 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flash Orange 24VAC/Dc |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
Xenon Strobe |
| Audible Alarm |
None |
| Stack Configuration |
Orange |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2337 lbs |
| Gross Weight |
0.2337 lbs |
8LT7FLB1
Lovato Visual Signaling Devices