Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7FLB6
Lovato Visual Signaling Devices
Illuminated Unit Flash Blue 24VAC/Dc
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flash Blue 24VAC/Dc
Specifications
Specifications
| Manufacturer Part Number |
8LT7FLB6 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flash Blue 24VAC/Dc |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
Xenon Strobe |
| Audible Alarm |
None |
| Stack Configuration |
Blue |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2337 lbs |
| Gross Weight |
0.2337 lbs |
8LT7FLB6
Lovato Visual Signaling Devices