Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7GLB1
Lovato Visual Signaling Devices
Illuminated Unit Flashing Orange
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flashing Orange
Specifications
Specifications
| Manufacturer Part Number |
8LT7GLB1 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flashing Orange 24VAC/D |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Blinking |
| Audible Alarm |
None |
| Stack Configuration |
Orange |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.22 lbs |
8LT7GLB1
Lovato Visual Signaling Devices