Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7GLB8
Lovato Visual Signaling Devices
Illuminated Unit Flashing White
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flashing White
Specifications
Specifications
| Manufacturer Part Number |
8LT7GLB8 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flashing White 24VAC/D |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Blinking |
| Audible Alarm |
None |
| Stack Configuration |
White |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
8LT7GLB8
Lovato Visual Signaling Devices