Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Visual Signaling Devices
8LT7GLM6
Lovato Visual Signaling Devices
Illuminated Unit Flashing Blue
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Illuminated Unit Flashing Blue
Specifications
Specifications
| Manufacturer Part Number |
8LT7GLM6 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Illuminated Unit Flashing Blue 240VAC |
| Number of Tiers |
1 |
| Voltage |
230-240 VAC |
| Nominal Voltage |
240 VAC |
| Function |
Blinking |
| Audible Alarm |
None |
| Stack Configuration |
Blue |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.2205 lbs |
| Gross Weight |
0.2205 lbs |
8LT7GLM6
Lovato Visual Signaling Devices