Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8LT7S2BG Lovato Visual Signaling Devices, Signal Tower Buzzer Element
8LT7S2BG Lovato Visual Signaling Devices, Signal Tower Buzzer Element
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Signal Tower Buzzer Element
Specifications
Specifications
| Manufacturer Part Number |
8LT7S2BG |
| Manufacturer |
Lovato |
| Family Series |
Lovato Visual Signaling Devices |
| Description |
Signal Tower Buzzer Element 24Vac/Dc Grey |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
None |
| Lamp Type |
None |
| Stack Configuration |
Alarm |
| Mounting |
Surface |
| Base |
Polycarbonate |
| Approvals |
CSA, UL |
| Protection Rating |
IP65 |
| Comments |
Pulsed or Continuous Sound |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8LT7S2BG
Lovato Visual Signaling Devices