8LT7S2M
Lovato Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8LT7S2M

Lovato Visual Signaling Devices

8LT7S2M

Lovato Visual Signaling Devices
Buzzer Element 240VAC
MFG Item Number
8LT7S2M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
8LT7S2M
Buzzer Element 240VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 8LT7S2M
Manufacturer Lovato
Family Series Lovato Visual Signaling Devices
Description Buzzer Element 240VAC
Number of Tiers 1
Voltage 230-240 VAC
Nominal Voltage 240 VAC
Function None
Lamp Type None
Stack Configuration Alarm
Mounting Surface
Base Polycarbonate
Approvals CSA, UL
Protection Rating IP65
Comments Pulsed or Continuous Sound
Net Weight 0.56 lbs
Gross Weight 0.56 lbs