8LT7TM0500
Lovato Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8LT7TM0500

Lovato Visual Signaling Devices

8LT7TM0500

Lovato Visual Signaling Devices
Support Tube 500mm For Met.Fixing
MFG Item Number
8LT7TM0500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
8LT7TM0500
Support Tube 500mm For Met.Fixing

Series Information

Specifications

Specifications
Manufacturer Part Number 8LT7TM0500
Manufacturer Lovato
Family Series Lovato Visual Signaling Devices
Description Support Tube 500mm For Met.Fixing Plate
Accessory Type Extension Tube
Comments 520 mm, Aluminum
Net Weight 0.2072 lbs
Gross Weight 0.2072 lbs