8MB12Z-5-4/S90
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8MB12Z-5-4/S90 Turck Cordsets, Eurofast Series, Junction Box

MFG Item Number
U-44271

8MB12Z-5-4/S90 Turck Cordsets, Eurofast Series, Junction Box

MFG Item Number
U-44271
Item Number
8MB12Z-5-4/S90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
8MB12Z-5-4/S90
Junction Box

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Specifications

Specifications
Manufacturer Part Number U-44271
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Junction Box
Output Class Euro (M12)
Number of Pins 5
Number of Output Ports 8
Trunk Connection Cable
Trunk Cable Length 4 m
Material Plastic
Status Indicator None
Voltage 60 VDC
Current Rating Block: 12 A, Port: 4 A
Protection Rating IP67
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs