8NCLPT-2E-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8NCLPT-2E-A Eaton's Bussmann series Fuses, 8.3Kv 2A Pt Fuse

MFG Item Number
8NCLPT-2E-A

8NCLPT-2E-A Eaton's Bussmann series Fuses, 8.3Kv 2A Pt Fuse

MFG Item Number
8NCLPT-2E-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
8NCLPT-2E-A
8.3Kv 2A Pt Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 8NCLPT-2E-A
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 8.3Kv 2A Pt Fuse
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 8,300 VAC
Characteristic Current Limiting
Package Type Cartridge
Net Weight 3.2 lbs
Gross Weight 3.2 lbs