Series Information
| Manufacturer Part Number | 8P5P3C |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 1200 RPM, 215T |
| Type | General Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,170 RPM |
| RPM | 1,170 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 7 A |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 160 lbs |