Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8RBA4-PDM
8.3KV, RBA-400, PORC DISCT MTG
MFG Item Number
8RBA4-PDM
This item cannot be canceled or returned
Description
8.3KV, RBA-400, PORC DISCT MTG
Specifications
Specifications
| Manufacturer Part Number |
8RBA4-PDM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
Eaton RBA expulsion fuse mounting part, RBA expulsion fuse mounting parts, used with Type RBA expulsion fuses, 400A, 8.3 kV max., Porcelain insulator, Disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |