8RKF30-X9-1M
Turck Cordsets, Minifast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8RKF30-X9-1M Turck Cordsets, Minifast Series, 8 RKF 30-X9-1M; U-60013

MFG Item Number
U-60013

8RKF30-X9-1M Turck Cordsets, Minifast Series, 8 RKF 30-X9-1M; U-60013

MFG Item Number
U-60013
Item Number
8RKF30-X9-1M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MiniFast Series
Item #
8RKF30-X9-1M
8 RKF 30-X9-1M; U-60013

MiniFast Series Information

  • Quick Disconnect Adapters
  • Adapt to Standard Minifast
  • Available w/NPSM or PG 9 Threads

Specifications

Specifications
Manufacturer Part Number U-60013
Manufacturer Turck
Product Series MiniFast
Family Series Turck Cordsets, Minifast Series
Description 8 RKF 30-X9-1M; U-60013
Output Class Mini (7/8-16 UN)
Number of Pins 3
Number of Output Ports 8
Trunk Connection Cable
Trunk Cable Length 1 m
Material Aluminum
Status Indicator LED
Voltage 120 VAC
Current Rating Block: 9 A, Port: 4 A
Protection Rating IP67
Approvals UR
Net Weight 0 lbs
Gross Weight 2.3 lbs