8RL-152
Crompton Instruments Current Transformers, 8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8RL-152

Crompton Instruments Current Transformers, 8 Series

8RL-152

Crompton Instruments Current Transformers, 8 Series
XFMR, CURRENT, 1500:5, 90.0VA, 3.25in.
Item Number
8RL-152
MFG Item Number
CI-8RL-152
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 8 Series
Item #
8RL-152
XFMR, CURRENT, 1500:5, 90.0VA, 3.25in.

8 Series Information


Specifications

Specifications
Manufacturer Part Number CI-8RL-152
Manufacturer Crompton Instruments
Product Series 8
Family Series Crompton Instruments Current Transformers, 8 Series
Description XFMR, CURRENT, 1500:5, 90.0VA, 3.25in., LEADS, RING
Core Type Solid Core
Aperture Size 3.25 " Dia.
Current Ratio 1,500:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 2.5 lbs
Gross Weight 2.5 lbs