8SB
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8SB

Cully-Minerallac Conduit Mounts

8SB

Cully-Minerallac Conduit Mounts
HANGER W/BOLT STAINLESS
MFG Item Number
8SB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Conduit Mounts, Series
Item #
8SB
HANGER W/BOLT STAINLESS

Series Information

Specifications

Specifications
Manufacturer Part Number 8SB
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER W/BOLT STAINLESS
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Stainless Steel
Style Clamp
EMT Size (in) 3-1/2 "
Rigid Size (in) 3-1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs