Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8SHT-401 |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Current Transformers |
| Description | CT, Indoor, Model: 8, Ratio: 400:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering Class: 0.3 |
| Core Type | Solid Core |
| Aperture Size | 3.25 " Dia. |
| Current Ratio | 400:5 |
| Frequency | 50-400 Hz |
| Insulation Level (V) | 600 V |
| Basic Impulse Level (kV) | 10 kV |
| Mounting | Bracket Mounted |
| Termination | 8-32 Brass Studs |
| Approvals | CSA, UR |
| Net Weight | 2.5 lbs |
| Gross Weight | 2.5 lbs |