Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8V2123SJB6GB Ericson Cordsets, Emergency Generator GFCI Series, Cordset - 6100 - 12/3Sjt W/20A Gfi
MFG Item Number
8V2123SJB6GB
8V2123SJB6GB Ericson Cordsets, Emergency Generator GFCI Series, Cordset - 6100 - 12/3Sjt W/20A Gfi
MFG Item Number
8V2123SJB6GB
This item cannot be canceled or returned
Description
Cordsets, Emergency Generator GFCI Series
Cordset - 6100 - 12/3Sjt W/20A Gfi
Emergency Generator GFCI Series Information
Specifications
Specifications
| Manufacturer Part Number |
8V2123SJB6GB |
| Manufacturer |
Ericson |
| Product Series |
Emergency Generator GFCI |
| Family Series |
Ericson Cordsets, Emergency Generator GFCI Series |
| Description |
Cordset - 6100 - 12/3Sjt W/20A Gfi Rec 5--20 Dup 50ft. |
| Output |
(1) 5-20R Duplex, (1) Non-GFCI 5-20R Duplex |
| Input |
L5-20P |
| Current Rating |
20 A |
| Voltage |
120 VAC |
| Length |
50 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJT |
| Approvals |
CSA, UL |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
8V2123SJB6GB
Ericson Cordsets, Emergency Generator GFCI Series