Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8V3150 Continental Belt Belts, Continental 8V3150, Type (8V)

MFG Item Number
8V3150

8V3150 Continental Belt Belts, Continental 8V3150, Type (8V)

MFG Item Number
8V3150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
8V3150
Continental 8V3150, Type (8V)

Series Information

Specifications

Specifications
Manufacturer Part Number 8V3150
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 8V3150, Type (8V) Smooth V-Belt, 315.0 Inch Outside Length
Belt Type 8V
Number of Bands 1
Outside Length 315 "
Smooth/Cogged Smooth
Net Weight 10.03 lbs
Gross Weight 10.03 lbs