Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9-1891-15 Eaton Contactors, COIL, 180MM , SIZE 3-5, 24V/60HZ
MFG Item Number
9-1891-15
9-1891-15 Eaton Contactors, COIL, 180MM , SIZE 3-5, 24V/60HZ
MFG Item Number
9-1891-15
This item cannot be canceled or returned
Description
COIL, 180MM , SIZE 3-5, 24V/60HZ
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
9-1891-15 |
| Description |
COIL, 180MM , SIZE 3-5, 24V/60HZ |
| Type |
Coil |
| Net Weight |
1.39 lbs |
| Gross Weight |
1.6 lbs |
9-1891-15
Eaton Contactors