Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9-591-12 Eaton Contactors, 511 BRAKE AND 10370 SOLENOID COIL
MFG Item Number
9-591-12

9-591-12 Eaton Contactors, 511 BRAKE AND 10370 SOLENOID COIL

MFG Item Number
9-591-12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
9-591-12
511 BRAKE AND 10370 SOLENOID COIL

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number 9-591-12
Description Replacement Coil for 511 Shoe Brake; Type S; Size 4 inch Brake; 3; 10; and 15 lb Torque; 600 60 Hz; 550/500 50/60 Hz and 550 50 Hz
Type Coil
Net Weight 0 lbs
Gross Weight 0 lbs