Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9-941-6 Eaton Contactors, COIL, 511 SHOE BRAKE, 7 INCH, 480V/60HZ
MFG Item Number
9-941-6

9-941-6 Eaton Contactors, COIL, 511 SHOE BRAKE, 7 INCH, 480V/60HZ

MFG Item Number
9-941-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
9-941-6
COIL, 511 SHOE BRAKE, 7 INCH, 480V/60HZ

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number 9-941-6
Description Motor Control Renewal Parts/Accessories- Coil, 480V, 60 Hz, Used with shoe brake type 511, 7 in, size 0 kit, size D Solenoid
Type Coil
Net Weight 2.2 lbs
Gross Weight 2.23 lbs