Series Information
| Manufacturer Part Number | 9 B |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 4 EMT conduit size, Steel, 4 rigid conduit size, With bolt |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Steel |
| Style | Clamp |
| EMT Size (in) | 4 " |
| Rigid Size (in) | 4 " |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.38 lbs |